Horizontal and Wall Toilet Tissue Holder in Satin Stainless Steel
Horizontal and Wall Toilet Tissue Holder in Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Satin-finish stainless steel
- Support-arm flanges lock to concealed stainless steel wall plate
- Chrome-plated plastic spindle holds rolls up to 5 1/2" (140 mm) diameter (1800 sheets)
- Unit 7 1/4" W, 2" H (185 x 50 mm); projects 3 15/16" (100 mm) from the wall
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Base Plate Height:
- 2
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal
- Material:
- Stainless Steel
- Material Type:
- 304
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-15/16
- UPC:
- 716954004383
- Width:
- 5-1/4