1-Hook Robe Hook in Satin
Model 76717 1-Hook Robe Hook in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- (Formerly model 5153) surface-mounted robe hook shall be type-304 stainless steel with satin-finish
- Flange and support arm shall be 22 gauge (0.8 mm) and equipped with a concealed, 18-gauge (1.2 mm) mounting bracket that is secured to a concealed, 19-gauge (1.0 mm) wall plate with a stainless steel setscrew
- Cap shall be 14 gauge (2.0 mm), welded to the support arm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Base Plate Height:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Model 76717
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 1-5/8 in
- UPC:
- 716954004147
- Width:
- 2 in