*CVR* 16.5 CIRC GLS VES B/ROOM SINK
Gardena *CVR* 16.5 CIRC GLS VES B/ROOM SINK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Gardena
- Overflow Included:
- No
- Pedestal Only:
- No
- Sink Material:
- Glass
- UPC:
- 191042049079
- Vessel Only:
- Yes