This product requires certification to purchase.

4HP PD Blower High Pressure

Gardner Denver Machinery

Sutorbilt® Legend® Series 4HP PD Blower High Pressure

  • Fast #
  • Part #GGACHDRA
  • Item #5086117
  • Manufacturer Part #GACHDRA
4.5 out of 5 Customer Rating
Brand image
Gardner Denver Machinery

Sutorbilt® Legend® Series 4HP PD Blower High Pressure

  • Fast #
  • Part #GGACHDRA
  • Item #5086117
  • Manufacturer Part #GACHDRA
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Universal mounting for ease of installation
  • Factory warranty for 18 months
  • The Sutorbilt Legend blowers are widely used in wastewater treatment plants to generate air for aeration systems
  • The units feature cast iron impellers and housing
  • Dynamically balanced impellers are permanently fastened to the steel shafts
  • The ability to run in either direction makes these blowers easy to adapt to most any requirement
  • The splash lubricated system keeps all parts running smooth from the oil in the sump
  • Horizontal blowers have the inlet and outlet top and bottom
  • These units feature anti-friction bearings
  • Drive bearings are grease lubricated, and easily maintained with a zerk fitting at the drive end
  • Requires Certification

Specifications

Collection:
Sutorbilt® Legend® Series
Diameter:
7/8 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
ISO:
ISO 9001
Pressure - Maximum:
10 psi
Product Type:
Displacement Blower