1/2 in. Spun Synthetic Pump Packing
1/2 in. Spun Synthetic Pump Packing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lattice braided for best fit and leakage control
- Graphite infused SYNTHEPAK® material reduces shaft and sleeve wear
- A thoroughly applied snow-white petrolatum eases start-up
- Clean dependable service with lower inventory costs
Documents
Specifications
- Application:
- Food Processing, Papermaking
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Synthetic Fiber
- Pressure - Maximum:
- 500 psi
- Temperature Range:
- 170 to 500 Deg F