1/2 x 1/8 in. 300# EPDM Rubber Full Face Gasket
1/2 x 1/8 in. 300# EPDM Rubber Full Face Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Pressure class 150#
- Premium grade
- Incompressible - can be deformed, depending on durometer and cross section, but can never be reduced in volume
- Extensible - can be assembled over a projection or shoulder and snap tightly within a groove
- Highly impermeable - can serve as a tight barrier against the passage of gases or liquids
- Elastic - little flange pressure required to effect intimate contact with gasket, allowing it to move with the flange surfaces, always maintaining a seal
- This high performance gasket material resists weathering, ozone and UV exposure
Specifications
- ASME:
- ASME B16.21, ASME B16.47, ASME B16.5
- ASTM:
- ASTM D-149, ASTM D-395B, ASTM D-412, ASTM D-2000, ASTM F-586
- Coating:
- Black
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1/2
- Diameter - Outside:
- 3-1/5 in
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 300
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Thickness:
- 1/8 in
- UL Listed:
- No