This product requires certification to purchase.

Ring Gasket, Aramid Fiber with SBR Binder SBR, 1 1/2 in. ASME B16.5 Class 300, 0.125 in. Thick

Garlock

BLUE-GARD® Style 3200 Ring Gasket, Aramid Fiber with SBR Binder SBR, 1 1/2 in. ASME B16.5 Class 300, 0.125 in. Thick

  • Fast #
  • Part #G3200RG30018J
  • Item #7686459
  • Manufacturer Part #37702-1293
3.2 out of 5 Customer Rating
Brand image
Garlock

BLUE-GARD® Style 3200 Ring Gasket, Aramid Fiber with SBR Binder SBR, 1 1/2 in. ASME B16.5 Class 300, 0.125 in. Thick

  • Fast #
  • Part #G3200RG30018J
  • Item #7686459
  • Manufacturer Part #37702-1293
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Excellent Sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Requires Certification

Documents


Specifications

Collection:
BLUE-GARD® Style 3200
Color Finish Category:
Whites
Color Finish Name:
Off White
Fits Pipe Size:
1-1/2 in
Fitting Type:
Ring Gasket
Material Type:
Aramid Fiber with SBR Binder
Maximum Temperature:
700
Minimum Temperature:
-100
Origin:
Global
Pressure - Maximum:
1200 psi
Pressure Class:
ASME B16.5 Class 300
Thickness:
1/8 in