Ring Gasket, Carbon Fiber with SBR Binder SBR, 1 in. ASME B16.5 Class 150, 0.063 in. Thick
Style 9800 Ring Gasket, Carbon Fiber with SBR Binder SBR, 1 in. ASME B16.5 Class 150, 0.063 in. Thick
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Excels in the harshest conditions - intense heat, high pressure, saturated steam* and hot oils Laboratory tested for fire safety. Maintains effective seal during pressure and temperature fluctuations. Superior torque retention lowers leakage rates and reduces maintenance time Convenient Flexible material is easy to handle and cut sheet sizes from 60” x 60”
- 5m x 1
- 5m) up to 150” x 150” (3
- 8 m x 3
- 8 m) minimize waste and inventory costs*Minimum recommended assembly stress = 4,800psi
- Preferred assembly stress = 6,000 - 10,000psi
- Gasket thickness of 1/16” strongly preferred
- Retorque the bolts/studs prior to pressurizing the assembly
- For saturated steam above 150 psig or superheated steam, consult Garlock Engineering
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-433, ASTM F-104, ASTM F-37B, ASTM F-586, ASTM F-1315
- Application:
- Saturated Steam, Water, Inert Gas
- Collection:
- Style 9800
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Ring Gasket
- Material Type:
- Carbon Fiber with SBR Binder
- Maximum Temperature:
- 900
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/16 in