This product requires certification to purchase.

Ring Gasket, Aramid Fiber with SBR Binder SBR, 18 in. ASME B16.5 Class 150, 0.125 in. Thick

Garlock

BLUE-GARD® Style 3400 Ring Gasket, Aramid Fiber with SBR Binder SBR, 18 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G3400RG1501818
  • Item #7686104
  • Manufacturer Part #37704-1118
5 out of 5 Customer Rating
Brand image
Garlock

BLUE-GARD® Style 3400 Ring Gasket, Aramid Fiber with SBR Binder SBR, 18 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G3400RG1501818
  • Item #7686104
  • Manufacturer Part #37704-1118
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Excellent Sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Requires Certification

Documents


Specifications

Collection:
BLUE-GARD® Style 3400
Color Finish Category:
Greys
Color Finish Name:
Grey, Black
Fits Pipe Size:
18 in
Fitting Type:
Ring Gasket
Material Type:
Aramid Fiber with SBR Binder
Maximum Temperature:
700
Minimum Temperature:
-100
Origin:
Global
Pressure - Maximum:
1200 psi
Pressure Class:
ASME B16.5 Class 150
Thickness:
1/8 in