Ring Gasket, Graphite Fiber with Nitrile Binder(NBR) Nitrile(NBR), 2 1/2 in. ASME B16.5 Class 300, 0.125 in. Thick
Style 9900 Ring Gasket, Graphite Fiber with Nitrile Binder(NBR) Nitrile(NBR), 2 1/2 in. ASME B16.5 Class 300, 0.125 in. Thick
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Withstands extreme temperatures and pressures, as well as many chemicals
- Passed Garlock® Fire tests, and is ABS Fire-Safe Type Approved
- Long-lasting seal
Documents
Specifications
- Collection:
- Style 9900
- Color Finish Category:
- Browns
- Color Finish Name:
- Mahogany
- Fits Pipe Size:
- 2-1/2 in
- Fitting Type:
- Ring Gasket
- Material Type:
- Graphite Fiber with Nitrile Binder(NBR)
- Maximum Temperature:
- 1000
- Minimum Temperature:
- -100
- Origin:
- Global
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- ASME B16.5 Class 300
- Thickness:
- 1/8 in