Ring Gasket, Carbon Fiber with Nitrile Binder(NBR) Nitrile(NBR), 2 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick
Style 9850 Ring Gasket, Carbon Fiber with Nitrile Binder(NBR) Nitrile(NBR), 2 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Excels in the harshest conditions - intense heat, high pressure, saturated steam* and hot oils
- Laboratory-tested for fire safety.
- Long-lasting seal
Specifications
- ASME:
- ASME B16.5 Class 150
- ASTM:
- ASTM D-149, ASTM F-36, ASTM F-37B, ASTM F-38, ASTM F-104, ASTM F-152, ASTM F-433, ASTM F-586, ASTM F-1315
- Application:
- Aliphatic Hydrocarbons, Gasoline, Most Refrigerants, Oil, Saturated Steam, Water
- Collection:
- Style 9850
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 2-1/2 in
- Fitting Type:
- Ring Gasket
- Material Type:
- Carbon Fiber with Nitrile Binder(NBR)
- Maximum Temperature:
- 900
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/16 in