This product requires certification to purchase.

3/4 5000 10# Box Carbon YARN PTFE Packing

Garlock

3/4 5000 10# Box Carbon YARN PTFE Packing

  • Fast #
  • Part #G500010F
  • Item #1334589
  • Manufacturer Part #41801-3048
4 out of 5 Customer Rating
Brand image
Garlock

3/4 5000 10# Box Carbon YARN PTFE Packing

  • Fast #
  • Part #G500010F
  • Item #1334589
  • Manufacturer Part #41801-3048
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The best choice for non- contaminating slurry service : -Low abrasion and high chemical resistance for long service -Ideal where contamination is prohibited, as in pulp and paper industry -Class leading conformability and easy fitting for quicker installation and start-up
  • Low chloride certification available -Also can be used for low friction valve stem requirements -Impregnated with PTFE and treated with a high temperature break-in lubricant
  • Requires Certification

Documents


Specifications

Fitting Type:
Packing
Maximum Temperature:
600
Minimum Temperature:
-328
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
300 psi
Type:
G500010F
Weight:
10