3 in. 150# 2000 psi 900F Nitrile Gasket
Style 9850 3 in. 150# 2000 psi 900F Nitrile Gasket
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.5 Class 150
- ASTM:
- ASTM D-149, ASTM F-36, ASTM F-37B, ASTM F-38, ASTM F-104, ASTM F-152, ASTM F-433, ASTM F-586, ASTM F-1315
- Application:
- Aliphatic Hydrocarbons, Gasoline, Most Refrigerants, Oil, Saturated Steam, Water
- CARB OTC LEED Compliant:
- No
- Collection:
- Style 9850
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3-1/2 in
- Diameter - Outside:
- 3-1/2 in
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Carbon Fiber, Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 900
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 150#
- Temperature Range:
- -100 to 900 Deg F (-73 to 482 Deg C)
- Thickness:
- 1/16 in
- UL Listed:
- No