4 in. 150# 2000 psi 900F Nitrile Gasket

You last purchased this on
 
Garlock

Style 9850 4 in. 150# 2000 psi 900F Nitrile Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Garlock

Style 9850 4 in. 150# 2000 psi 900F Nitrile Gasket

  • Fast #
  • Part #G9850RG150116P
  • Item #1395803
  • Manufacturer Part #37985-0104
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5 Class 150
ASTM:
ASTM D-149, ASTM F-36, ASTM F-37B, ASTM F-38, ASTM F-104, ASTM F-152, ASTM F-433, ASTM F-586, ASTM F-1315
Application:
Aliphatic Hydrocarbons, Gasoline, Most Refrigerants, Oil, Saturated Steam, Water
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Collection:
Style 9850
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
4-1/2 in
Diameter - Outside:
4 in
FM Approved:
No
Fits Pipe Size:
4 in
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Carbon Fiber, Rubber
Material Type:
Nitrile
Maximum Temperature:
900
Minimum Temperature:
-100
NSF Certified:
No
Pressure - Maximum:
2000 psi
Pressure Class:
150#
Temperature Range:
-100 to 900 Deg F (-73 to 482 Deg C)
Thickness:
1/16 in
UL Listed:
No