Full Face Gasket, Styrene-Butadiene(SBR) Styrene-butadiene(SBR), 6 in. ASME B16.5 Class 150, 0.125 in. Thick, 8 Bolt Holes
Style 22 Full Face Gasket, Styrene-Butadiene(SBR) Styrene-butadiene(SBR), 6 in. ASME B16.5 Class 150, 0.125 in. Thick, 8 Bolt Holes
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Pressure class 150#
- Premium grade
- Incompressible - can be deformed, depending on durometer and cross section, but can never be reduced in volume
- Extensible - can be assembled over a projection or shoulder and snap tightly within a groove
- Highly impermeable - can serve as a tight barrier against the passage of gases or liquids
- Elastic - little flange pressure required to effect intimate contact with gasket, allowing it to move with the flange surfaces, always maintaining a seal
- This rubber gasketing is specially compounded to be quick-sealing, non-hardening, and heat-resistant for use in a wide variety of flanged applications
Specifications
- ASME:
- ASME B16.21, ASME B16.47, ASME B16.5
- ASTM:
- ASTM D-149, ASTM D-395B, ASTM D-412, ASTM D-1330, ASTM D-2000, ASTM F-586
- Collection:
- Style 22
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Full Face Gasket
- Material Type:
- Styrene Butadiene
- Maximum Temperature:
- 200
- Minimum Temperature:
- -10
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/8 in