This product requires certification to purchase.

Full Face Gasket, Aramid Fiber with SBR Binder SBR, 24 in. ASME B16.5 Class 150, 0.125 in. Thick, 20 Bolt Holes

Garlock

BLUE-GARD® Style 3200 Full Face Gasket, Aramid Fiber with SBR Binder SBR, 24 in. ASME B16.5 Class 150, 0.125 in. Thick, 20 Bolt Holes

  • Fast #
  • Part #G3200FFG1501824
  • Item #7371963
  • Manufacturer Part #37702-7124
3.3 out of 5 Customer Rating
Brand image
Garlock

BLUE-GARD® Style 3200 Full Face Gasket, Aramid Fiber with SBR Binder SBR, 24 in. ASME B16.5 Class 150, 0.125 in. Thick, 20 Bolt Holes

  • Fast #
  • Part #G3200FFG1501824
  • Item #7371963
  • Manufacturer Part #37702-7124
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Excellent Sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

ASME:
ASME B16.5
ASTM:
ASTM F-152, ASTM F-36, ASTM F-37B, ASTM F-38
Collection:
BLUE-GARD® Style 3200
Color Finish Category:
Whites
Color Finish Name:
Off White
Fits Pipe Size:
24 in
Fitting Type:
Full Face Gasket
Lead Law Compliance Level:
Compliant Not Certified
Material Type:
Aramid Fiber with SBR Binder
Maximum Temperature:
700
Minimum Temperature:
-100
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
1200 psi
Pressure Class:
ASME B16.5 Class 150
Thickness:
1/8 in