10 in. Garlock 3000 150# 1/8 FF Gasket Full Face
Blue-Gard® 3000 10 in. Garlock 3000 150# 1/8 FF Gasket Full Face
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Improved torque retention
- Drastically lowered emissions levels
- Excellent Sealability
- Available in sheet or cut gasket form
- Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149 , ASTM F-586, ASTM F-104
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Blue-Gard® 3000
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 10 in
- Diameter - Outside:
- 16 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Type:
- Gasket
- Flange Type:
- Full Face
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Number of Holes:
- 12 Hole
- Origin:
- Global
- Pipe Diameter:
- 10 in
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 150#
- Thickness:
- 0.125 in
- Type:
- G1LGF8G3000/10
- UL Listed:
- No