This product requires certification to purchase.

Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 18 in. ASME B16.5 Class 300, 0.063 in. Thick

Garlock

BLUE-GARD® Style 3000 Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 18 in. ASME B16.5 Class 300, 0.063 in. Thick

  • Fast #
  • Part #G3000RG30011618
  • Item #1713288
  • Manufacturer Part #37706-0218
3.7 out of 5 Customer Rating
Brand image
Garlock

BLUE-GARD® Style 3000 Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 18 in. ASME B16.5 Class 300, 0.063 in. Thick

  • Fast #
  • Part #G3000RG30011618
  • Item #1713288
  • Manufacturer Part #37706-0218
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Excellent Sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Available in sheet or cut gasket form
  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM D-149, ASTM F-1315, ASTM F-36, ASTM F-38, ASTM F-433, ASTM F-512, ASTM F-586
Application:
Aliphatic Hydrocarbons, Gasoline, Oil, Utility Services, Water
Collection:
BLUE-GARD® Style 3000
Color Finish Category:
Blues
Color Finish Name:
Blue
Fits Pipe Size:
18 in
Fitting Type:
Ring Gasket
Material Type:
Aramid Fiber with Nitrile Binder(NBR)
Maximum Temperature:
700
Minimum Temperature:
-100
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
1000 psi
Pressure Class:
ASME B16.5 Class 300
Thickness:
1/16 in