8 in. Garlock 3000 150# 1/16 FF Gasket Full Face
Blue-Gard® 3000 8 in. Garlock 3000 150# 1/16 FF Gasket Full Face
Frequently Purchased Together
Product Details
- Improved torque retention
- Drastically lowered emissions levels
- Excellent Sealability
- Available in sheet or cut gasket form
- Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM F-104
- Collection:
- Blue-Gard® 3000
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 8-5/8 in
- Diameter - Outside:
- 13-1/2 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Fitting Type:
- Gasket
- Flange Type:
- Full Face
- Material:
- Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Number of Holes:
- 8 Hole
- Origin:
- Global
- Pipe Diameter:
- 8 in
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 150#
- Thickness:
- 0.063 in
- Type:
- G3000FFG150116X