This product requires certification to purchase.

10 x 1/8 in. 700# Ring Gasket

Garlock

Blue-Gard® 3200 10 x 1/8 in. 700# Ring Gasket

  • Fast #
  • Part #MMRG3200RG150A12
  • Item #1333001
  • Manufacturer Part #37702-1112
5 out of 5 Customer Rating
Brand image
Garlock

Blue-Gard® 3200 10 x 1/8 in. 700# Ring Gasket

  • Fast #
  • Part #MMRG3200RG150A12
  • Item #1333001
  • Manufacturer Part #37702-1112
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.21, ASME B16.5, ASME B16.47
ASTM:
ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104, ASTM F-37B, ASTM F-37B
Collection:
Blue-Gard® 3200
Color Finish Name:
Off White
Diameter - Inside 1:
10 in
Diameter - Outside:
10 in
Fits Pipe Size:
12 in
Fitting Type:
Gasket
IAPMO Listed:
No
Maximum Temperature:
700
NSF Certified:
No
Pressure - Maximum:
1200 psig
Thickness:
1/8 in
UL Listed:
No