4 in. Garlock 3200 150# 1/16 FF Gasket Full Face
Blue-Gard® 3200 4 in. Garlock 3200 150# 1/16 FF Gasket Full Face
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Improved torque retention
- Drastically lowered emissions levels
- Excellent Sealability
- Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
Specifications
- ASME:
- ASME B16.5
- Collection:
- Blue-Gard® 3200
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Diameter - Inside 1:
- 4-1/2 in
- Diameter - Outside:
- 9 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Fitting Type:
- Gasket
- Flange Type:
- Full Face
- Material:
- Rubber
- Material Type:
- SBR
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Number of Holes:
- 8 Hole
- Origin:
- Global
- Pipe Diameter:
- 4 in
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- 150#
- Thickness:
- 0.063 in