This product requires certification to purchase.

12 in. 150# Full Face Gasket

Garlock

Blue-Gard® 3300 12 in. 150# Full Face Gasket

  • Fast #
  • Part #MMRG3300FFG1501814
  • Item #4384092
  • Manufacturer Part #37703-5112
3.7 out of 5 Customer Rating
Brand image
Garlock

Blue-Gard® 3300 12 in. 150# Full Face Gasket

  • Fast #
  • Part #MMRG3300FFG1501814
  • Item #4384092
  • Manufacturer Part #37703-5112
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Excellent Sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Cost savings through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASME:
ASME B16.5
Collection:
Blue-Gard® 3300
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
12-3/4
Diameter - Outside:
19 in
FM Approved:
No
Fitting Type:
Gasket
Flange Type:
Full Face
IAPMO Listed:
No
Material:
Rubber
Material Type:
Neoprene
Maximum Temperature:
700
Minimum Temperature:
-100
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
1200 psi
Pressure Class:
150#
Thickness:
0.125 in
UL Listed:
No