21-1/2 x 1/8 in. Aramid Fiber and Neoprene Ring Gasket
Blue-Gard® 3300 21-1/2 x 1/8 in. Aramid Fiber and Neoprene Ring Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Maximum PxT 1/8: 250,000 (°F x PSIG)
- Minimum temperature: -150° F
- Ring gasket
- Offers excellent thermal stability with minimal weight loss
- Reduced creep relaxation and improved torque retention provide optimal sealability
- Media: water, Aliphatic Hydrocarbons, oils, gasoline, saturated steam (please see manufacturer's recommendations), inert gases, and most refrigerants
- Continuous maximum temperature: 550° F
Documents
Specifications
- ASME:
- ASME B16.21, ASME B16.5, ASME B16.47
- ASTM:
- ASTM F104
- CARB OTC LEED Compliant:
- No
- Collection:
- Blue-Gard® 3300
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 19-7/16 in
- Diameter - Outside:
- 21-1/2 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Neoprene
- NSF Certified:
- No
- Pressure - Maximum:
- 1200 psi
- Thickness:
- 1/8 in
- Type:
- G369330341
- UL Listed:
- No