1-1/2 in. 150# Ring Gasket
Blue-Gard® 3400 1-1/2 in. 150# Ring Gasket
All Sizes
Product Details
Product Details
Specifications
- Collection:
- Blue-Gard® 3400
- Diameter - Inside 1:
- 1-1/2
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No