This product requires certification to purchase.

Ring Gasket, Aramid Fiber with SBR Binder SBR, 12 in. ASME B16.5 Class 150, 0.125 in. Thick

Garlock

BLUE-GARD® Style 3400 Ring Gasket, Aramid Fiber with SBR Binder SBR, 12 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G3400RG1501812
  • Item #1792211
  • Manufacturer Part #37704-1112
5 out of 5 Customer Rating
Brand image
Garlock

BLUE-GARD® Style 3400 Ring Gasket, Aramid Fiber with SBR Binder SBR, 12 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G3400RG1501812
  • Item #1792211
  • Manufacturer Part #37704-1112
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Excellent Sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
Application:
Water, Saturated Steam, Inert Gas
Collection:
BLUE-GARD® Style 3400
Color Finish Category:
Greys
Color Finish Name:
Grey, Black
Fits Pipe Size:
12 in
Fitting Type:
Ring Gasket
Material Type:
Aramid Fiber with SBR Binder
Maximum Temperature:
700
Minimum Temperature:
-100
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
1200 psi
Pressure Class:
ASME B16.5 Class 150
Thickness:
1/8 in