Full Face Gasket, Aramid Fiber with SBR Binder SBR, 12 in. ASME B16.5 Class 150, 0.125 in. Thick, 12 Bolt Holes
BLUE-GARD® Style 3400 Full Face Gasket, Aramid Fiber with SBR Binder SBR, 12 in. ASME B16.5 Class 150, 0.125 in. Thick, 12 Bolt Holes
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Excellent Sealability
- Improved torque retention
- Drastically lowered emissions levels
- Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM D-149, ASTM F-1315, ASTM F-36, ASTM F-38, ASTM F-433, ASTM F-512, ASTM F-586
- Application:
- Gases, Saturated Steam, Water
- Collection:
- BLUE-GARD® Style 3400
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Full Face Gasket
- Material Type:
- Aramid Fiber with SBR Binder
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/8 in