This product requires certification to purchase.

12 x 1/8 in. 150# EPDM Ring Gasket

Garlock

Blue-Gard® 3700 12 x 1/8 in. 150# EPDM Ring Gasket

  • Fast #
  • Part #G3700RGA12
  • Item #1332969
  • Manufacturer Part #G3700RGA12
4 out of 5 Customer Rating
Brand image
Garlock

Blue-Gard® 3700 12 x 1/8 in. 150# EPDM Ring Gasket

  • Fast #
  • Part #G3700RGA12
  • Item #1332969
  • Manufacturer Part #G3700RGA12
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149 , ASTM F-586
Application:
Saturated Steam, Water, Inert Gas
Collection:
Blue-Gard® 3700
Color Finish Name:
Light Grey
Diameter - Inside 1:
12
FM Approved:
No
Fits Pipe Size:
12 in
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Aramid Fiber, Rubber
Material Type:
EPDM
Maximum Temperature:
700
Minimum Temperature:
100
NSF Certified:
No
Pressure - Maximum:
1200 psi
Pressure Class:
150#
Thickness:
1/8 in
UL Listed:
No