Compressed Fiber Gasket Sheet, Aramid Fiber with Nitrile Binder(NBR), Blue, Branded, 0.063 in. Thick, 60.0 in. Width, 60.0 in. Length
BLUE-GARD® Style 3000 Compressed Fiber Gasket Sheet, Aramid Fiber with Nitrile Binder(NBR), Blue, Branded, 0.063 in. Thick, 60.0 in. Width, 60.0 in. Length
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Excellent sealability
- Improved torque retention.
- Drastically lowered emission levels
Documents
Specifications
- Collection:
- BLUE-GARD® Style 3000
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Fitting Type:
- Gasket Sheet
- Material Type:
- Aramid Fiber with Nitrile Binder(NBR)
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- Origin:
- Global
- Pressure - Maximum:
- 1000 psi
- Thickness:
- 1/16 in
- Type:
- DSG30006060116