Full Face Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 1 in. ASME B16.5 Class 300, 0.125 in. Thick, 4 Bolt Holes
BLUE-GARD® Style 3000 Full Face Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 1 in. ASME B16.5 Class 300, 0.125 in. Thick, 4 Bolt Holes
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Excellent sealability
- Improved torque retention.
- Drastically lowered emission levels
Documents
Specifications
- Collection:
- BLUE-GARD® Style 3000
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Full Face Gasket
- Material Type:
- Aramid Fiber with Nitrile Binder(NBR)
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- Origin:
- Global
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- ASME B16.5 Class 300
- Thickness:
- 1/8 in