Full Face Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 8 in. ASME B16.5 Class 300, 0.063 in. Thick, 12 Bolt Holes
BLUE-GARD® Style 3000 Full Face Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 8 in. ASME B16.5 Class 300, 0.063 in. Thick, 12 Bolt Holes
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Excellent sealability
- Improved torque retention.
- Drastically lowered emission levels
Documents
Specifications
- ASTM:
- ASTM D-149, ASTM F-104, ASTM F-1315, ASTM F-152, ASTM F-36, ASTM F-37B, ASTM F-38, ASTM F-433, ASTM F-586
- Application:
- Aliphatic Hydrocarbons, Gasoline, Oil, Utility Services, Water
- Collection:
- BLUE-GARD® Style 3000
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Full Face Gasket
- Material Type:
- Aramid Fiber with Nitrile Binder(NBR)
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- ASME B16.5 Class 300
- Thickness:
- 1/16 in
- Type:
- D3003000FFGX116