Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 14 in. ASME B16.5 Class 150, 0.125 in. Thick
BLUE-GARD® Style 3000 Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 14 in. ASME B16.5 Class 150, 0.125 in. Thick
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
All Sizes
Product Details
Product Details
- Excellent sealability
- Improved torque retention.
- Drastically lowered emission levels
Documents
Specifications
- ASTM:
- ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-37B
- Application:
- Utility Services, Water, Aliphatic Hydrocarbons, Oil and Gas
- Collection:
- BLUE-GARD® Style 3000
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Fits Pipe Size:
- 14 in
- Fitting Type:
- Ring Gasket
- Material Type:
- Aramid Fiber with Nitrile Binder(NBR)
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/8 in