This product requires certification to purchase.

Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 3/4 in. ASME B16.5 Class 150, 0.125 in. Thick

Garlock

BLUE-GARD® Style 3000 Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 3/4 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G3000RG15018F
  • Item #2130744
  • Manufacturer Part #37706-1191
3.8 out of 5 Customer Rating
Brand image
Garlock

BLUE-GARD® Style 3000 Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 3/4 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G3000RG15018F
  • Item #2130744
  • Manufacturer Part #37706-1191
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Excellent sealability
  • Improved torque retention.
  • Drastically lowered emission levels
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-149, ASTM F-1315, ASTM F-152, ASTM F-36, ASTM F-37B, ASTM F-38, ASTM F-433, ASTM F-586
Application:
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Collection:
BLUE-GARD® Style 3000
Color Finish Category:
Blues
Color Finish Name:
Blue
Fits Pipe Size:
3/4 in
Fitting Type:
Ring Gasket
Material Type:
Aramid Fiber with Nitrile Binder(NBR)
Maximum Temperature:
700
Minimum Temperature:
-100
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
1000 psi
Pressure Class:
ASME B16.5 Class 150
Thickness:
1/8 in