Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 10 in. ASME B16.5 Class 300, 0.063 in. Thick
BLUE-GARD® Style 3000 Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 10 in. ASME B16.5 Class 300, 0.063 in. Thick
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
All Sizes
Product Details
Product Details
- Excellent Sealability
- Improved torque retention
- Drastically lowered emissions levels
- Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
- Available in sheet or cut gasket form
Documents
Specifications
- ASME:
- ASME B16.5
- Collection:
- BLUE-GARD® Style 3000
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Gasket
- Material Type:
- Aramid Fiber with Nitrile Binder(NBR)
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- ASME B16.5 Class 300
- Thickness:
- 1/16 in
- Type:
- D3003000RG10116