Ring Gasket, Aramid Fiber with SBR Binder SBR, 10 in. ASME B16.5 Class 150, 0.125 in. Thick
BLUE-GARD® Style 3200 Ring Gasket, Aramid Fiber with SBR Binder SBR, 10 in. ASME B16.5 Class 150, 0.125 in. Thick
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Excellent Sealability
- Improved torque retention
- Drastically lowered emissions levels
Documents
Specifications
- ASME:
- ASME B16.21, ASME B16.5, ASME B16.47
- ASTM:
- ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104, ASTM F-37B, ASTM F-37B
- Collection:
- BLUE-GARD® Style 3200
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Ring Gasket
- Material Type:
- Aramid Fiber with SBR Binder
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/8 in