Ring Gasket, Aramid Fiber with SBR Binder SBR, 12 in. ASME B16.5 Class 150, 0.063 in. Thick
BLUE-GARD® Style 3200 Ring Gasket, Aramid Fiber with SBR Binder SBR, 12 in. ASME B16.5 Class 150, 0.063 in. Thick
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Excellent Sealability
- Improved torque retention
- Drastically lowered emissions levels
- Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
Documents
Specifications
- ASME:
- ASME B16.5
- Collection:
- BLUE-GARD® Style 3200
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Ring Gasket
- Material Type:
- Aramid Fiber with SBR Binder
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/16 in