This product requires certification to purchase.

Full Face Gasket, Aramid Fiber with Neoprene Binder(CR) Neoprene(CR), 6 in. ASME B16.5 Class 150, 0.125 in. Thick, 8 Bolt Holes

Garlock

BLUE-GARD® Style 3300 Full Face Gasket, Aramid Fiber with Neoprene Binder(CR) Neoprene(CR), 6 in. ASME B16.5 Class 150, 0.125 in. Thick, 8 Bolt Holes

  • Fast #
  • Part #G3300FFG15018U
  • Item #4384088
  • Manufacturer Part #37703-5106
5 out of 5 Customer Rating
Brand image
Garlock

BLUE-GARD® Style 3300 Full Face Gasket, Aramid Fiber with Neoprene Binder(CR) Neoprene(CR), 6 in. ASME B16.5 Class 150, 0.125 in. Thick, 8 Bolt Holes

  • Fast #
  • Part #G3300FFG15018U
  • Item #4384088
  • Manufacturer Part #37703-5106
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Excellent Sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Cost savings through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104
Collection:
BLUE-GARD® Style 3300
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
6 in
Fitting Type:
Full Face Gasket
Material Type:
Aramid Fiber with Neoprene Binder(CR)
Maximum Temperature:
700
Minimum Temperature:
-100
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
1200 psi
Pressure Class:
ASME B16.5 Class 150
Thickness:
1/8 in