Ring Gasket, Aramid Fiber with Neoprene Binder(CR) Neoprene(CR), 24 in. ASME B16.5 Class 150, 0.125 in. Thick
BLUE-GARD® Style 3300 Ring Gasket, Aramid Fiber with Neoprene Binder(CR) Neoprene(CR), 24 in. ASME B16.5 Class 150, 0.125 in. Thick
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Excellent Sealability
- Improved torque retention
- Drastically lowered emissions levels
Documents
Specifications
- Collection:
- BLUE-GARD® Style 3300
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 24 in
- Fitting Type:
- Ring Gasket
- Material Type:
- Aramid Fiber with Neoprene Binder(CR)
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/8 in