This product requires certification to purchase.

Full Face Gasket, Aramid Fiber with SBR Binder SBR, 3 in. ASME B16.5 Class 150, 0.125 in. Thick, 4 Bolt Holes

Garlock

BLUE-GARD® Style 3400 Full Face Gasket, Aramid Fiber with SBR Binder SBR, 3 in. ASME B16.5 Class 150, 0.125 in. Thick, 4 Bolt Holes

  • Fast #
  • Part #G3400FFG15018M
  • Item #3959903
  • Manufacturer Part #37704-5103
5 out of 5 Customer Rating
Brand image
Garlock

BLUE-GARD® Style 3400 Full Face Gasket, Aramid Fiber with SBR Binder SBR, 3 in. ASME B16.5 Class 150, 0.125 in. Thick, 4 Bolt Holes

  • Fast #
  • Part #G3400FFG15018M
  • Item #3959903
  • Manufacturer Part #37704-5103
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Excellent sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM D-149, ASTM F-104, ASTM F-1315, ASTM F-152, ASTM F-36, ASTM F-37B, ASTM F-38, ASTM F-433, ASTM F-586
Application:
Inert Gas, Saturated Steam, Water
Collection:
BLUE-GARD® Style 3400
Color Finish Category:
Greys
Color Finish Name:
Grey, Black
Fits Pipe Size:
3 in
Fitting Type:
Full Face Gasket
Material Type:
Aramid Fiber with SBR Binder
Maximum Temperature:
700
Minimum Temperature:
-100
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
1200 psi
Pressure Class:
ASME B16.5 Class 150
Thickness:
1/8 in