Ring Gasket, Aramid Fiber with SBR Binder SBR, 10 in. ASME B16.5 Class 150, 0.063 in. Thick
BLUE-GARD® Style 3400 Ring Gasket, Aramid Fiber with SBR Binder SBR, 10 in. ASME B16.5 Class 150, 0.063 in. Thick
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Excellent sealability
- Unique blend of aramid fibers
- Fillers and a nitrile rubber binder provides improved torque retention and drastically lowered emissions levels
- Cuts operational costs through reduced: waste, maintenance, stocked inventory, fluid loss, and energy consumption
- No premature contact with the seating surfaces.
- High strength cast iron body and bonnet conform to ASTM A 126, Class B material.
- Include handwheels.
- 3" valves and larger have bosses cast into the bodies and bonnets.Class 125.
- Comply with MSS SP-70, ANSI B16.10, Class 125 for face-to-face dimensions, and ANSI B16.1, Class 125 for end flanges.
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM D-149, ASTM F-104, ASTM F-1315, ASTM F-152, ASTM F-36, ASTM F-37B, ASTM F-38, ASTM F-433, ASTM F-586
- Application:
- Inert Gas, Saturated Steam, Water
- Collection:
- BLUE-GARD® Style 3400
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 10-3/4
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Ring Gasket
- Material Type:
- Aramid Fiber with SBR Binder
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/16 in