Compressed Fiber Gasket Sheet, Aramid Fiber with EPDM Binder, Light Gray, Branded, 0.125 in. Thick, 60.0 in. Width, 120.0 in. Length
BLUE-GARD® Style 3700 Compressed Fiber Gasket Sheet, Aramid Fiber with EPDM Binder, Light Gray, Branded, 0.125 in. Thick, 60.0 in. Width, 120.0 in. Length
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Excellent Sealability
- Improved torque retention
- Drastically lowered emissions levels
- Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
Documents
Specifications
- Collection:
- BLUE-GARD® Style 3700
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- Fitting Type:
- Gasket Sheet
- Material Type:
- Aramid Fiber with EPDM Binder
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Origin:
- Global
- Thickness:
- 1/8 in