Full Face Gasket, Aramid Fiber with EPDM Binder EPDM, 10 in. ASME B16.5 Class 150, 0.125 in. Thick, 12 Bolt Holes
BLUE-GARD® Style 3700 Full Face Gasket, Aramid Fiber with EPDM Binder EPDM, 10 in. ASME B16.5 Class 150, 0.125 in. Thick, 12 Bolt Holes
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
All Sizes
Product Details
Product Details
- Excellent sealability
- Improved torque retention
- Drastically lowered emissions levels
- Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
Documents
Specifications
- Collection:
- BLUE-GARD® Style 3700
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Full Face Gasket
- Material Type:
- Aramid Fiber with EPDM Binder
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/8 in