This product requires certification to purchase.

Full Face Gasket, Aramid Fiber with EPDM Binder EPDM, 2 1/2 in. ASME B16.5 Class 150, 0.125 in. Thick, 4 Bolt Holes

Garlock

BLUE-GARD® Style 3700 Full Face Gasket, Aramid Fiber with EPDM Binder EPDM, 2 1/2 in. ASME B16.5 Class 150, 0.125 in. Thick, 4 Bolt Holes

  • Fast #
  • Part #G3700FFG15018L
  • Item #7686284
  • Manufacturer Part #37705-5194
5 out of 5 Customer Rating
Brand image
Garlock

BLUE-GARD® Style 3700 Full Face Gasket, Aramid Fiber with EPDM Binder EPDM, 2 1/2 in. ASME B16.5 Class 150, 0.125 in. Thick, 4 Bolt Holes

  • Fast #
  • Part #G3700FFG15018L
  • Item #7686284
  • Manufacturer Part #37705-5194
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Excellent sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Requires Certification

Documents


Specifications

Collection:
BLUE-GARD® Style 3700
Color Finish Category:
Greys
Color Finish Name:
Light Grey
Fits Pipe Size:
2-1/2 in
Fitting Type:
Full Face Gasket
Material Type:
Aramid Fiber with EPDM Binder
Maximum Temperature:
700
Minimum Temperature:
-100
Origin:
Global
Pressure - Maximum:
1200 psi
Pressure Class:
ASME B16.5 Class 150
Thickness:
1/8 in