6 in. Extra Grip Infiltration Taping Seal System
Boa-Tape™ 6 in. Extra Grip Infiltration Taping Seal System
Frequently Purchased Together
Product Details
- Seals against ground water infiltration
- Toughness to resist soil stress
- Accommodates ground movement
- No primer required
- Quick and easy installation
- No torch required to adhere tape
- Extends structure life
- Provides corrosion protection
- Boa-Tape™ is stocked in 3 sizes and available for quick delivery available in 12", 6", and 4" widths x 150 ft. rolls
Documents
Specifications
- ASTM:
- ASTM C-877-08, ASTM D-1000, ASTM D-570, ASTM E-164, ASTM G-21, ASTM G-9
- Application:
- Manhole Encapsulation, Sealing, Pipelines, Repair and Rehabilitation, Step-Down Joints, Square/Rectangular Vaults, Septic Tanks/Vaults, Plumbing, Fixing Cracked Couplings, Reinforcement of Push-On Joints, Short-Term Repair of Gravity Flow Lines
- Collection:
- Boa-Tape™
- Length:
- 150 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 240
- Size:
- 6 in x 150 ft
- Thickness:
- 0.065 in
- Width:
- 6 in