3/4 in. Flax Packing (Less Graph)
Chesterfield 3/4 in. Flax Packing (Less Graph)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High grade long-fiber flax roving completely impregnated with blended petrolatum and marine fat lubricant, and then braided to form a clean, long-life packing
Documents
Specifications
- Application:
- Residential
- Collection:
- Chesterfield
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold - PVD
- Diameter - Inside 1:
- 3/4 in
- FM Approved:
- No
- Fitting Type:
- Packing
- IAPMO Listed:
- No
- Material:
- Graphite
- Maximum Temperature:
- 220
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Weight:
- 10 lb