This product requires certification to purchase.

Gasket Sheet, PTFE with Aluminosilicate Microspheres, White, Branded, 0.125 in. Thick X 60.0 in. Length X 60.0 in. Width

Garlock

ENVELON™ Style 3565 Gasket Sheet, PTFE with Aluminosilicate Microspheres, White, Branded, 0.125 in. Thick X 60.0 in. Length X 60.0 in. Width

  • Fast #
  • Part #G3565GS6060A
  • Item #7737724
  • Manufacturer Part #35650-6608
4.4 out of 5 Customer Rating
Brand image
Garlock

ENVELON™ Style 3565 Gasket Sheet, PTFE with Aluminosilicate Microspheres, White, Branded, 0.125 in. Thick X 60.0 in. Length X 60.0 in. Width

  • Fast #
  • Part #G3565GS6060A
  • Item #7737724
  • Manufacturer Part #35650-6608
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Tight seal
  • Soft, durable exterior conforms to surface irregularities.
  • Ideal for worn, warped, or pitted flanges.
  • Media use: Hydrocarbon, solvents, moderate concentrations of acids and caustics.
  • Industries Served: Chemical Processing, Food and Beverage, Mining, Pharmaceutical, Pulp and Paper, Power Generation. Oil and Gas, Nuclear
  • Requires Certification

Documents

Dimensions & Measurements
Pressure - Maximum
1200 psi
Thickness
1/8 in
Characteristics & Features
Collection
ENVELON™ Style 3565
Color Finish Category
Whites
Color Finish Name
White
Fitting Type
Gasket Sheet
Material Type
PTFE with Aluminosilicate Microspheres
Electrical & Operational Information
Maximum Temperature
500
Minimum Temperature
-450
Warranty & Product Information
Origin
Global