Ring Gasket, PTFE with Aluminosilicate Microspheres PTFE, 8 in. ASME B16.5 Class 150, 0.125 in. Thick
ENVELON™ Style 3565 Ring Gasket, PTFE with Aluminosilicate Microspheres PTFE, 8 in. ASME B16.5 Class 150, 0.125 in. Thick
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Tight seal
- Soft, durable exterior conforms to surface irregularities.
- Ideal for worn, warped, or pitted flanges.
- Media use: Hydrocarbon, solvents, moderate concentrations of acids and caustics.
- Industries Served: Chemical Processing, Food and Beverage, Mining, Pharmaceutical, Pulp and Paper, Power Generation. Oil and Gas, Nuclear
Specifications
- ASME:
- ASME B16.5 Class 150
- ASTM:
- ASTM F-36, ASTM A-38, ASTM D-1708, ASTM F-433
- Application:
- Acids, Caustics, Refrigerant
- Collection:
- ENVELON™ Style 3565
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 8
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material Type:
- PTFE with Aluminosilicate Microspheres
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- 150#
- Thickness:
- 1/8 in
- UL Listed:
- No