Spiral Wound Gasket for 3 in. ASME B16.5 Class 3-4-600 Flange, 316L Stainless Steel Winding, Flexible Graphite Filler, Carbon Steel Outer Ring, Import
FLEXSEAL®RW Spiral Wound Gasket for 3 in. ASME B16.5 Class 3-4-600 Flange, 316L Stainless Steel Winding, Flexible Graphite Filler, Carbon Steel Outer Ring, Import
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- The FLEXSEAL® RW is engineered for ASME flanges with metal windings, filler material, and a centering ring
- Style RW offers excellent general purpose performance for raised face flanges
- Its durable construction and consistent compression deliver superior safety and exceptional sealing performance
- Easy installation and removal
- Seal pressures to flange ratings, in accordance with ASME B16.5
- Suited to temperatures from cryogenic to 2000°Ff / 1093°C, depending on metal and filler material
- Customer-tailored solutions accommodate a variety of conditions by combining various metals and filler materials
- Centering ring accurately locates the gasket on the flange face, provides additional radial strength, and acts as a compression limiter
- Spiral winding (sealing element) consists of preformed metal and soft filler material
- NOTE: Per ASME B16.20 all spiral wound gaskets for ASME B16.5 or B16.47 flanges are made with outer and inner rings (FLEXSEAL® RWI).
Documents
Specifications
- ASME:
- ASME B16.20, ASME B16.5
- Collection:
- FLEXSEAL®RW
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver with Grey Stripe
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Spiral Wound Gasket
- Material Type:
- 316L, Flexible Graphite, CS
- Maximum Temperature:
- 850
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 3-4-600
- Thickness:
- 0.175 in