This product requires certification to purchase.

3 x 1/16 in. 316L Stainless Steel and Graphite IR Spiral Gasket

Garlock

FLEXSEAL® 3 x 1/16 in. 316L Stainless Steel and Graphite IR Spiral Gasket

  • Fast #
  • Part #SWG1506IRGM
  • Item #4238439
  • Manufacturer Part #SWG1506IRGM
4 out of 5 Customer Rating
Brand image
Garlock

FLEXSEAL® 3 x 1/16 in. 316L Stainless Steel and Graphite IR Spiral Gasket

  • Fast #
  • Part #SWG1506IRGM
  • Item #4238439
  • Manufacturer Part #SWG1506IRGM
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • The FLEXSEAL® RWI features an inner ring, spiral winding, filler material, and a centering ring for use in higher pressure applications
  • Durable, easy installation and removal
  • Seals pressures to flange ratings, in accordance to ASME B16.5 and 16.47
  • Suited to temperatures from cryogenic to 2000°F / 1093°C depending on metal and filler material
  • Guide ring simplifies centering of sealing element on the flange face
  • Suitable for raised face flanges up to class 2500# flanges
  • Inner rings are provided standard for ASME B16.20 unless otherwise specified by the customer
  • Inner ring can help shield sealing elements from erosion caused by abrasive media
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.20, ASME B16.5
Collection:
FLEXSEAL®
Color Finish Category:
Greens
Color Finish Name:
Green, Grey
Diameter - Inside 1:
3
Diameter - Outside:
5-19/50 in
FM Approved:
No
Fits Pipe Size:
3 in
Fitting Type:
Spiral Wound Gasket
IAPMO Listed:
No
Material:
Stainless Steel, Graphite, Carbon Steel
Material Type:
316L
Maximum Temperature:
850
Minimum Temperature:
-150
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Thickness:
0.175 in
UL Listed:
No