This product requires certification to purchase.

Spiral Wound Gasket for 2 1/2 in. ASME B16.5 Class 150 Flange, 316L Stainless Steel Winding, Flexible Graphite Filler, Carbon Steel Outer Ring, Import

Garlock

FLEXSEAL® Spiral Wound Gasket for 2 1/2 in. ASME B16.5 Class 150 Flange, 316L Stainless Steel Winding, Flexible Graphite Filler, Carbon Steel Outer Ring, Import

  • Fast #
  • Part #GRW1506FGCSL
  • Item #5108202
  • Manufacturer Part #P03051002501
3.5 out of 5 Customer Rating
Brand image
Garlock

FLEXSEAL® Spiral Wound Gasket for 2 1/2 in. ASME B16.5 Class 150 Flange, 316L Stainless Steel Winding, Flexible Graphite Filler, Carbon Steel Outer Ring, Import

  • Fast #
  • Part #GRW1506FGCSL
  • Item #5108202
  • Manufacturer Part #P03051002501
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • The FLEXSEAL® RW is engineered for ASME flanges with metal windings, filler material, and a centering ring
  • Style RW offers excellent general purpose performance for raised face flanges
  • Its durable construction and consistent compression deliver superior safety and exceptional sealing performance
  • Easy installation and removal
  • Seal pressures to flange ratings, in accordance with ASME B16.5
  • Suited to temperatures from cryogenic to 2000°Ff / 1093°C, depending on metal and filler material
  • Customer-tailored solutions accommodate a variety of conditions by combining various metals and filler materials
  • Centering ring accurately locates the gasket on the flange face, provides additional radial strength, and acts as a compression limiter
  • Spiral winding (sealing element) consists of preformed metal and soft filler material
  • NOTE: Per ASME B16.20 all spiral wound gaskets for ASME B16.5 or B16.47 flanges are made with outer and inner rings (FLEXSEAL® RWI).
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
2-1/2 in
Diameter - Outside
4-22/25 in
Fits Pipe Size
2-1/2 in
Pressure Class
150#
Thickness
0.175 in
Characteristics & Features
Collection
FLEXSEAL®
Color Finish Category
Greens
Color Finish Name
Green, Grey
Fitting Type
Spiral Wound Gasket
Material
Stainless Steel, Graphite, Carbon Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
850
Minimum Temperature
-150
Warranty & Product Information
ASME
ASME B16.20, ASME B16.5
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No