This product requires certification to purchase.

Spiral Wound Gasket for 1/2 in. ASME B16.5 Class 150 Flange, 304/304L Stainless Steel Winding, Flexible Graphite Filler, Carbon Steel Outer Ring, Import

Garlock

FLEXSEAL®RW Spiral Wound Gasket for 1/2 in. ASME B16.5 Class 150 Flange, 304/304L Stainless Steel Winding, Flexible Graphite Filler, Carbon Steel Outer Ring, Import

  • Fast #
  • Part #GRW1504FGCSD
  • Item #8807280
  • Manufacturer Part #P00051000501
4 out of 5 Customer Rating
Brand image
Garlock

FLEXSEAL®RW Spiral Wound Gasket for 1/2 in. ASME B16.5 Class 150 Flange, 304/304L Stainless Steel Winding, Flexible Graphite Filler, Carbon Steel Outer Ring, Import

  • Fast #
  • Part #GRW1504FGCSD
  • Item #8807280
  • Manufacturer Part #P00051000501
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • The FLEXSEAL® RW is engineered for ASME flanges with metal windings, filler material, and a centering ring
  • Style RW offers excellent general purpose performance for raised face flanges
  • Its durable construction and consistent compression deliver superior safety and exceptional sealing performance
  • Easy installation and removal
  • Seal pressures to flange ratings, in accordance with ASME B16.5
  • Suited to temperatures from cryogenic to 2000°Ff / 1093°C, depending on metal and filler material
  • Customer-tailored solutions accommodate a variety of conditions by combining various metals and filler materials
  • Centering ring accurately locates the gasket on the flange face, provides additional radial strength, and acts as a compression limiter
  • Spiral winding (sealing element) consists of preformed metal and soft filler material
  • NOTE: Per ASME B16.20 all spiral wound gaskets for ASME B16.5 or B16.47 flanges are made with outer and inner rings (FLEXSEAL® RWI).
  • Requires Certification

Documents


Specifications

Collection:
FLEXSEAL®RW
Color Finish Category:
Silver Tones
Color Finish Name:
Silver with Grey Stripe
Fits Pipe Size:
1/2 in
Fitting Type:
Spiral Wound Gasket
Material Type:
304/304L, Flexible Graphite, CS
Maximum Temperature:
850
Minimum Temperature:
-40
Origin:
Global
Pressure Class:
150
Thickness:
0.175 in
UPC:
191074235990